BLADE FAN 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN 30IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4HZ07
  • Mfr. Model # 4HZ07
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1426
  • Shipping Weight 1.0 lbs

Product Details

Fan blade, propeller diameter 30 inches, power rating 1/2 HP, bore size 5/8 inch, motor speed 1075 RPM, fits stock number 3C219, for industrial and commercial air circulators.

Technical Specs

  • HP 1/2
  • Propeller Dia. (In.) 30
  • RPM 1,075
  • Number of Blades 2
  • Bore Dia. (In.) 5/8
  • For Use With 3C219
  • Item Replacement Propeller
  • Drive Type Direct
  • Blade Material Stamped Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list