Skip Content
BLADE FAN 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FAN 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4HZ05
  • Mfr. Model # 4HZ05
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1426
  • Shipping Weight 1.0 lbs

Product Details

Fan blade, propeller diameter 24 inches, HP rating 1/4 HP, motor speed 1075 RPM, bore size 1/2 inch, fits stock number 3C215, for industrial and commercial air circulators.

Technical Specs

  • HP 1/4
  • RPM 1,075
  • Propeller Dia. (In.) 24
  • Bore Dia. (In.) 1/2
  • For Use With 3C215
  • Number of Blades 3
  • Item Replacement Propeller
  • Drive Type Direct
  • Blade Material Stamped Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list