Skip Content
BLADE FAN 24IN FOR GGS2LY97 + 2MA10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FAN 24IN FOR GGS2LY97 + 2MA10

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MVX8
  • Mfr. Model # 2MVX8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1430
  • Shipping Weight 5.0 lbs

Product Details

Replacement Propeller, Propeller Dia 24 In, Bore Dia 11/16 In, Number of Blades 3, RPM 1,100, Blade Material Black Powder Coated Aluminum, For Use With GGS2LY97 and GGS2MA10.

Technical Specs

  • Bore Dia. (In.) 43/64
  • For Use With GGE2LY97 and GGE2MA10
  • HP 1/4
  • Item Replacement Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 24
  • Drive Type Direct
  • RPM 1,100/900
  • Blade Material Black Powder Coated Aluminum
  • Bore Dia. (mm) 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list