BLADE FAN 20IN FOR GGS1ANZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE FAN 20IN FOR GGS1ANZ7

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MVX1
  • Mfr. Model # 2MVX1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1430
  • Shipping Weight 3.65 lbs

Product Details

Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1,500, Blade Material Black Powder Coated Aluminum, For Use With GGS1ANZ7.

Technical Specs

  • Bore Dia. (In.) 1/2
  • For Use With GGE1ANZ7
  • Item Replacement Propeller
  • HP 1/6
  • Number of Blades 3
  • Propeller Dia. (In.) 20
  • Drive Type Direct
  • RPM 1,500
  • Blade Material Powder Coated Aluminum
  • Bore Dia. (mm) 12.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list