Skip Content
BLADE FAN 20IN 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FAN 20IN 1/2HP

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C895
  • Mfr. Model # 4C895
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • CFM @ 0.000-In. SP 3920
  • CFM @ 0.300-In. SP 2934
  • For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
  • Item Replacement Propeller
  • Min. HP 1/2
  • Number of Blades 4
  • Max. RPM 1140
  • Pitch (Deg.) 29
  • Propeller Dia. (In.) 20
  • Rotation CCW
  • Propeller Material Aluminum
  • Spiders Galvalume
  • Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list