Skip Content
BLADE FAN 18IN FOR GGS2LY93 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FAN 18IN FOR GGS2LY93

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MVX5
  • Mfr. Model # 2MVX5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1430
  • Shipping Weight 4.18 lbs

Product Details

Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1,500, Blade Material Black Powder Coated Aluminum, For Use With GGS2LY93.

Technical Specs

  • Bore Dia. (In.) 1/2
  • For Use With GGE2LY93
  • HP 1/6
  • Item Replacement Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 18
  • Blade Material Black Powder Coated Aluminum
  • RPM 1,500
  • Drive Type Direct
  • Bore Dia. (mm) 12.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list