Skip Content
BLADE FAN 16IN FOR GGS2LY94 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE FAN 16IN FOR GGS2LY94

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MVU9
  • Mfr. Model # 2MVU9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1430
  • Shipping Weight 3.85 lbs

Product Details

Replacement Propeller, Propeller Dia 16 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1,500, Blade Material Black Powder Coated Aluminum, For Use With GGS2LY94.

Technical Specs

  • For Use With GGE2LY94
  • Bore Dia. (In.) 1/2
  • Item Replacement Propeller
  • Number of Blades 3
  • HP 1/6
  • Propeller Dia. (In.) 16
  • Drive Type Direct
  • RPM 1,500/1,400/1,200
  • Blade Material Powder Coated Aluminum
  • Bore Dia. (mm) 12.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list