BLADE FAN 16IN FOR GGS2LY91 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN 16IN FOR GGS2LY91

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MVX3
  • Mfr. Model # 2MVX3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1430
  • Shipping Weight 2.95 lbs

Product Details

Replacement Propeller, Propeller Dia 16 In, Bore Dia 3/8 In, Number of Blades 3, RPM 1,300, Blade Material Black Powder Coated Aluminum, For Use With GGS2LY91.

Technical Specs

  • Bore Dia. (In.) 3/8
  • For Use With GGE2LY91
  • HP 1/6
  • Number of Blades 3
  • Item Replacement Propeller
  • Propeller Dia. (In.) 16
  • Drive Type Direct
  • Bore Dia. (mm) 9.5
  • RPM 1,500
  • Blade Material Black Powder Coated Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list