BLADE FAN 12IN X 3/8 BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN 12IN X 3/8 BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C842
  • Mfr. Model # 2C842
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bore Dia. (In.) 3/8
  • CFM @ 0.125-In. SP 945/536
  • CFM @ 0.000-In. SP 1087/737
  • Blade Width (In.) 5-9/16
  • CFM @ 0.375-In. SP -
  • CFM @ 0.250-In. SP 809/325
  • CFM @ 0.500-In. SP -
  • Dimension A (In.) -
  • Dimension B (In.) -
  • Item Propeller
  • Keyway (In.) -
  • For Use With Exhaust Fans and Circulators
  • Number of Blades 3
  • Propeller Dia. (In.) 12
  • Pitch (Deg.) 33
  • Remarks View Catalog Page For Better Selection Criteria
  • Type Replacement
  • Max. RPM 1725
  • Required Motor HP -
  • RPM High 1550
  • Rotation CW Facing Discharge
  • Blade Material Aluminum
  • RPM Low 1050
  • Required HP @ Lower RPM 1/60
  • Blade Height (In.) 2-29/32
  • Required HP @ Higher RPM 1/20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list