Skip Content
BLADE FAN 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FAN 12 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C683
  • Mfr. Model # 2C683
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Blade Width (In.) 5-9/16
  • CFM @ 0.000-In. SP 1087/737
  • CFM @ 0.125-In. SP 945/536
  • CFM @ 0.500-In. SP -
  • CFM @ 0.250-In. SP 809/325
  • CFM @ 0.375-In. SP -
  • For Use With Exhaust Fans and Circulators
  • Dimension A (In.) -
  • Dimension B (In.) -
  • Item Propeller
  • Keyway (In.) -
  • Number of Blades 3
  • Pitch (Deg.) 33
  • Propeller Dia. (In.) 12
  • Type Replacement
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • Rotation CW Facing Discharge
  • RPM High 1550
  • Blade Material Aluminum
  • RPM Low 1050
  • Required Motor HP -
  • Blade Height (In.) 2-29/32
  • Required HP @ Lower RPM 1/60
  • Required HP @ Higher RPM 1/20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list