Skip Content
BLADE DUCTIL 12X5/32X20MM AC24-R-BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DUCTIL 12X5/32X20MM AC24-R-BF

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35598
  • Mfr. Model # 35598
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 12.76 lbs

Product Details

Portable cut-off saw wheel for stone and concrete applications. Size 12 x 5/32 x 1 inch.

Technical Specs

  • Application Gas Saw
  • Max. RPM 6400
  • Diameter 12"
  • Thickness 5/32"
  • Item High Speed Cut Off Wheel Double
  • Series High Speed Cut Off Wheel Double
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list