!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, 10 IN DIA, 80 TEETH, ⅝ IN, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

CIRCULAR SAW BLADE, 10 IN DIA, 80 TEETH, ⅝ IN, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

FREUD

CIRCULAR SAW BLADE, 10 IN DIA, 80 TEETH, ⅝ IN, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 10 IN DIA, 80 TEETH, ⅝ IN, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

CIRCULAR SAW BLADE, 10 IN DIA, 80 TEETH, ⅝ IN, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRDLU97R010
  • Mfr. Model # LU97R010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This circular saw blade is 10 inches in diameter with a 0.087 inch thickness. It has a TiCo carbide tip and a ⅝-inch arbour. The coated two-sided laminate blade with 80 teeth has a -3 Degrees hook angle and a TCG tooth grind. It is suitable for wood, double-sided laminate, melamine, and plywood and cuts up to 0.126 inch width and¼ to 1⅝ inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Diamond Knockout No
  • Primary Material Application Wood
  • Tooth Grind ATB
  • For Use With Miter, Table, Radial Arm, Panel Saws
  • Blade Dia. 10 in
  • Number of Teeth 80
  • Tip Material TiCo Carbide
  • Application Double Sided Laminate, Melamine, Plywood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list