Skip Content
BLADE DMND TILE WET PREM PLUS 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DMND TILE WET PREM PLUS 10IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDB1066
  • Mfr. Model # DB1066
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 568
  • Shipping Weight 1.6 lbs

Product Details

Continous rim diamond blade. Clean cut. diameter 10 in., arbor 4/8, max. RPM 6,800, depth of cut 3-3/4 in., used on porcelain, granite and marble with a tile saw.

Technical Specs

  • Item Diamond Blade Tile Wet Premium Plus
  • Max. RPM 6800
  • Application Ideal for Cutting Tile, Masonry and Many Other Materials
  • Blade Dia. 10"
  • Cutting Depth 3-3/4"
  • Arbor Hole 5/8"
  • Cutting Type Wet/Dry
  • Rim Type Continuous

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list