BLADE DMND GNRL PRPS PREMIUM 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DMND GNRL PRPS PREMIUM 7IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDB741C
  • Mfr. Model # DB741C
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 568
  • Shipping Weight 0.91 lbs

Product Details

Segmented rim diamond blade. Rough cut. Diameter 7 in., arbor 7/8, Max. RPM 8,500, depth of cut 2-1/2 in., used on concrete, block and brick with a large angle grinder.

Technical Specs

  • Application For Cutting Concrete, Block, Stone and Other Masonry Materials
  • Item Diamond Blade General Purpose Segmented
  • Max. RPM 8500
  • Cutting Depth 2-1/2"
  • Blade Dia. 7"
  • Arbor Hole 7/8"
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list