BLADE DMND GNRL PRPS PREM 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DMND GNRL PRPS PREM 4-1/2IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDB4542C
  • Mfr. Model # DB4542C
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 568
  • Shipping Weight 0.29 lbs

Product Details

Turbo rim diamond blade. Smooth cut. Diameter 4-1/2 in., arbor 7/8, 20 mm, 4/8, max. RPM 13, 200, depth of cut 1-1/4 in., used on stone, concrete and brick with a small angle grinder.

Technical Specs

  • Item Diamond Blade General Purpose Turbo
  • Application Stone, Concrete, Brick
  • Max. RPM 13,200
  • Cutting Depth 1-1/4"
  • Blade Dia. 4-1/2"
  • Rim Type Turbo
  • Cutting Type Wet/Dry
  • Arbor Hole 7/8"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list