BLADE DM 2 44-7/8X1/2X.020 24T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DM 2 44-7/8X1/2X.020 24T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX80117
  • Mfr. Model # 80117
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.7 lbs

Product Details

Enhanced beam strength - 0.023 inches thick material increases blade life and reduces deflection and twist. 44-7/8 inches length, 1/2 x 0.023 inch size, 24 TPI.

Technical Specs

  • Teeth per Inch 24
  • Length 44-7/8"
  • Width 1/2"
  • Thickness 0.023"
  • Item Blade Dm

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list