Skip Content
BLADE DM 2 44-7/8X1/2X.020 14T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DM 2 44-7/8X1/2X.020 14T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX80115
  • Mfr. Model # 80115
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.7 lbs

Product Details

Enhanced beam strength - 0.023 inches thick material increases blade life and reduces deflection and twist. 44-7/8 inches length, 1/2 x 0.023 inch size, 14 TPI.

Technical Specs

  • Length 44-7/8"
  • Width 1/2"
  • Teeth per Inch 14
  • Thickness 0.023"
  • Item Blade Dm

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List