Skip Content
Discontinued with Replacement
BLADE DISPOSAL UNIT WITH WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE DISPOSAL UNIT WITH WALL MOUNT

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCBH00210
  • Mfr. Model # BH00210
  • UNSPSC # 42142531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
BLADE BANK WITH BRACKET

Price: NA

Technical Specs

  • Item Blade Disposal Unit
  • Includes Wall Mount Bracket
  • Material HDPE
  • Overall Height 9-1/4"
  • Overall Length 2-3/4"
  • Holds ~1,000 Blades
  • Overall Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list