BLADE DISPOSAL CONTAINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DISPOSAL CONTAINER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-080
  • Mfr. Model # 11-080
  • UNSPSC # 27111517
  • CATALOGUE PAGE # 164
  • Shipping Weight 0.65 lbs

Product Details

Safe Deposit replacement container. For utility knife blades and single-edged razor blades only. When full, cap container and dispose of properly. Container is not reusable.

Technical Specs

  • Item Blade Disposal Container
  • Overall Length 5-3/4"
  • Overall Height 7-1/4"
  • Material Plastic
  • Overall Width 8-3/4"
  • Disposes Single Edged Razor and Utility Knife Blades
  • Features High Impact, Puncture Resistant Container, Snap-on Lid Locks Tight for Safety and is Tethered to the Container, Container can be Placed on a Flat Surface or Fixed to a Wall with the Metal Rack
  • Holds Varies Depending on Type of Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list