Skip Content
BLADE DIRT TAMPER 8X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE DIRT TAMPER 8X8IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69829
  • Mfr. Model # 69829
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Handle Type Straight w/Butt Grip
  • Item Dirt Tamper
  • Handle Length 48"
  • Blade Material Cast Steel
  • Blade Width 8"
  • Blade Length 8"
  • Handle Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list