BLADE DIEMASTER2 1/2INX.025X14R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DIEMASTER2 1/2INX.025X14R

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX01132-64-12
  • Mfr. Model # 01132-64-12
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 639
  • Shipping Weight 0.73 lbs

Product Details

M-42 high speed steel tooth edge for durability. Designed to run at twice the speed of carbon. Increased blade life. Lasts 10 times longer then carbon blades. General purpose hand-fed applications. Tool and die shops, machine shops and maintenance facilities.

Technical Specs

  • Length 5 ft. 4-1/2"
  • Teeth per Inch 14
  • Thickness 0.025"
  • Width 1/2"
  • Tooth Type Raker
  • Item Blade Die Master
  • Application Hand-fed
  • Material High Speed Steel, Carbon
  • Primary Saw Application General Purpose
  • Grade Diemaster 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list