Skip Content
BLADE DIEMASTER 2 1/4INX.025X6H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIEMASTER 2 1/4INX.025X6H

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX01345-93-12
  • Mfr. Model # 01345-93-12
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 639
  • Shipping Weight 0.17 lbs

Product Details

M-42 high speed steel tooth edge for durability. Designed to run at twice the speed of carbon. Increased blade life. Lasts 10 times longer then carbon blades. General purpose hand-fed applications. Tool and die shops, machine shops and maintenance facilities.

Technical Specs

  • Length 7 ft. 9-1/2"
  • Width 1/4"
  • Teeth per Inch 6
  • Thickness 0.025"
  • Tooth Type Hook
  • Application Hand-fed
  • Material High Speed Steel, Carbon
  • Item Blade Die Master
  • Primary Saw Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list