Skip Content
BLADE DIEMASTER 2 1/2INX.025X6/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIEMASTER 2 1/2INX.025X6/

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX01622-154
  • Mfr. Model # 01622-154
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 639
  • Shipping Weight 0.78 lbs

Product Details

M-42 high speed steel tooth edge for durability. Designed to run at twice the speed of carbon. Increased blade life. Lasts 10 times longer then carbon blades. General purpose hand-fed applications. Tool and die shops, machine shops and maintenance facilities.

Technical Specs

  • Length 12 ft. 10"
  • Teeth per Inch 6/10
  • Width 1/2"
  • Tooth Type Vari Tooth(R)
  • Thickness 0.025"
  • Item Blade Die Master
  • Application Hand-fed
  • Material High Speed Steel, Carbon
  • Primary Saw Application General Purpose
  • Grade Diemaster 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list