Skip Content
BLADE DIAMOND TUCK POINT 4INX2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMOND TUCK POINT 4INX2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4710
  • Mfr. Model # DW4710
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Diamond Knockout Yes
  • Item Diamond Saw Blade
  • Max. RPM 13,700
  • Cutting Type Dry
  • Grade Standard
  • Cutting Depth 1"
  • Blade Dia. 4"
  • Rim Type Segmented
  • Plate Thickness 0.060"
  • Arbor Hole 5/8 x 7/8"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list