Skip Content
BLADE DIAMOND TILE DRY PREMIUM 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMOND TILE DRY PREMIUM 4IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDB443C
  • Mfr. Model # DB443C
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 568
  • Shipping Weight 0.25 lbs

Product Details

Continous rim diamond blade. Clean cut. Diameter 4 in., arbor 7/8, 20 mm, 4/8, max. RPM 14,500, depth of cut 1 in., used on ceramic, granite and marble with a small angle grinder or tile cutter.

Technical Specs

  • Item Diamond Blade Tile Premium
  • Blade Dia. 4"
  • Max. RPM 14,500
  • Cutting Depth 1"
  • Application Ceramic, Granite, Marble
  • Rim Type Continuous
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list