Skip Content
BLADE, DIAMOND EDGE CHOP SAW 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE, DIAMOND EDGE CHOP SAW 14IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8500
  • Mfr. Model # DW8500
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 566
  • Shipping Weight 3.6 lbs

Product Details

Diamond edge provides 100x the life vs standard DeWalt chop saw wheels. Cuts metal with the speed of a conventional abrasive blade. Cuts concrete, plastic, fiberglass, rubber, non-ferrous metals and other soft materials without loading. For metal studs, a

Technical Specs

  • Application To Cut Concrete, Plastic, Fibreglass, Rubber, Non-ferrous Metals and Other Soft Materials Without Loading
  • For Use With Dewalt Model No. D28715
  • Diamond Knockout No
  • Max. RPM 4300
  • Grade Standard
  • Item Diamond Saw Blades
  • Cutting Type Dry
  • Rim Type Segmented
  • Blade Dia. 14"
  • Plate Thickness 0.093"
  • Arbor Hole 1"
  • Cutting Depth 5"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list