BLADE DIAMOND 20IN ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DIAMOND 20IN ASPHALT

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542751079
  • Mfr. Model # 542751079
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Max. RPM 3055
  • Cutting Type Wet
  • Blade Dia. 20"
  • Arbor Hole 1"
  • Cutting Depth 7-5/8"
  • Rim Type Segmented
  • Plate Thickness 0.130"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list