Skip Content
BLADE DIAMOND 16IN ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMOND 16IN ASPHALT

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542751129
  • Mfr. Model # 542751129
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • For Use With Hand Held Cut Off Saws
  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Rim Type Segmented
  • Cutting Depth 5-5/8"
  • Blade Dia. 16"
  • Plate Thickness 0.130"
  • Max. RPM 4725
  • Cutting Type Wet/Dry
  • Arbor Hole 1"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list