Skip Content
BLADE DIAMOND 14IN CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMOND 14IN CONCRETE

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542751032
  • Mfr. Model # 542751032
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • For Use With Walk Behind Saws
  • Diamond Knockout No
  • Grade Better
  • Item Diamond Saw Blade
  • Max. RPM 4365
  • Blade Dia. 14"
  • Rim Type Segmented
  • Cutting Type Wet
  • Cutting Depth 5"
  • Plate Thickness 0.130"
  • Arbor Hole 1"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list