Skip Content
BLADE DIAMOND 14IN 4 5/8 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMOND 14IN 4 5/8 D

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542776454
  • Mfr. Model # 542776454
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Max. RPM 5460
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Cutting Depth 4-5/8"
  • Arbor Hole 1"
  • Plate Thickness 0.130"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list