Skip Content
BLADE DIAMOND 12IN MASONARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMOND 12IN MASONARY

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542775594
  • Mfr. Model # 542775594
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Diamond Saw Blade
  • For Use With Hand Held Cut Off Saws
  • Diamond Knockout No
  • Grade Better
  • Rim Type Segmented
  • Max. RPM 6300
  • Arbor Hole 1"
  • Cutting Type Wet/Dry
  • Plate Thickness 0.130"
  • Cutting Depth 4"
  • Blade Dia. 12"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list