BLADE DIAMND 14INX.125IN 4X4 MSNRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DIAMND 14INX.125IN 4X4 MSNRY

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN4X414125
  • Mfr. Model # 4X414125
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 567
  • Shipping Weight 4.1 lbs

Product Details

Multipurpose diamond blade for a dry cutting range of construction materials such as concrete, hard brick pavers, granite, thin steel sections, angle iron up to 1/2 inch material thickness and rebar up to No. 5. Size 14 inch x 0.125 inch, 1 inch/20 mm arbor.

Technical Specs

  • Application Multi-purpose
  • Cutting Type Wet/Dry
  • Max. RPM 5460
  • Rim Type Segmented
  • Blade Dia. 14"
  • Plate Thickness 0.125"
  • Cutting Depth 5"
  • Arbor Hole 1"/20 mm
  • Item Diamond Saw Blades

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list