Skip Content
BLADE DIAMND 12IN 3 5/8 D METAL CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIAMND 12IN 3 5/8 D METAL CUT

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542776549
  • Mfr. Model # 542776549
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Max. RPM 6300
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Plate Thickness 0.130"
  • Blade Dia. 12"
  • Cutting Depth 3-5/8"
  • Arbor Hole 1"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list