Skip Content
BLADE DIA SAW RPM 9000 D 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIA SAW RPM 9000 D 1-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY61
  • Mfr. Model # 29FY61
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.463 lbs

Technical Specs

  • Grade Better
  • Diamond Knockout No
  • For Use With 4" to 6" Grinders and Hand Tools
  • Max. RPM 9,000
  • Item Saw Blade
  • Cutting Type Dry
  • Rim Type Segmented
  • Blade Dia. 6"
  • Arbor Hole 7/8", 13/16", 5/8"
  • Cutting Depth 1-3/4"
  • Plate Thickness 0.055"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List