Skip Content
BLADE DIA SAW RPM 8500 D 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIA SAW RPM 8500 D 2-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY68
  • Mfr. Model # 29FY68
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.772 lbs

Technical Specs

  • Item Saw Blade
  • Diamond Knockout No
  • Max. RPM 8,500
  • Cutting Type Dry
  • Grade Better
  • Cutting Depth 2-1/2"
  • Rim Type Segmented
  • Blade Dia. 7"
  • Plate Thickness 0.063"
  • Arbor Hole 7/8", 5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list