Skip Content
BLADE DIA SAW RPM 8500/5100 D2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE DIA SAW RPM 8500/5100 D2-1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY62
  • Mfr. Model # 29FY62
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.772 lbs

Technical Specs

  • Item Saw Blade
  • Grade Good
  • Max. RPM 8,500/5,100
  • Diamond Knockout No
  • Cutting Type Dry
  • Blade Dia. 7"
  • Rim Type Segmented
  • Arbor Hole 7/8", 5/8"
  • Cutting Depth 2-1/2"
  • Plate Thickness 0.063"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list