BLADE DIA SAW RPM 5100 D 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DIA SAW RPM 5100 D 2-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY78
  • Mfr. Model # 29FY78
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.882 lbs

Technical Specs

  • Grade Good
  • Diamond Knockout No
  • Item Saw Blade
  • Max. RPM 5,106
  • Rim Type Segmented
  • Cutting Type Wet
  • Blade Dia. 7"
  • Cutting Depth 2-1/2"
  • Plate Thickness 0.063"
  • Arbor Hole 5/8" - 1"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list