Skip Content
BLADE DIA SAW RPM 3820 D 5-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIA SAW RPM 3820 D 5-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY94
  • Mfr. Model # 29FY94
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.161 lbs

Technical Specs

  • Diamond Knockout No
  • Item Saw Blade
  • Cutting Type Wet/Dry
  • Grade Good
  • Cutting Depth 5-5/8"
  • Plate Thickness 0.095"
  • Max. RPM 3,820
  • Rim Type Segmented
  • Blade Dia. 16"
  • Arbor Hole 1"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list