Skip Content
BLADE DIA SAW RPM 3600 D 3-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIA SAW RPM 3600 D 3-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY84
  • Mfr. Model # 29FY84
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.762 lbs

Technical Specs

  • For Use With Tile Saws
  • Item Saw Blade
  • Diamond Knockout No
  • Max. RPM 3,600
  • Grade Better
  • Cutting Type Wet
  • Cutting Depth 3-3/4"
  • Rim Type Segmented
  • Plate Thickness 0.071"
  • Arbor Hole 5/8" - 1"
  • Blade Dia. 10"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list