Skip Content
BLADE DIA SAW RPM 11000 D 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE DIA SAW RPM 11000 D 1-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY60
  • Mfr. Model # 29FY60
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Item Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Max. RPM 11,000
  • Cutting Type Dry
  • Blade Dia. 5"
  • Rim Type Segmented
  • Cutting Depth 1-1/2"
  • Plate Thickness 0.055"
  • Arbor Hole 7/8", 13/16", 5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list