BLADE DIA GEN.PURPOSE PREM 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DIA GEN.PURPOSE PREM 4-1/2IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDB4541C
  • Mfr. Model # DB4541C
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 568
  • Shipping Weight 0.32 lbs

Product Details

Segmented rim diamond blade. Rough cut. Diameter 4-1/2 in., arbor 7/8, 20 mm, 4/8, max. RPM 13,200, depth of cut 1-1/4 inches, used on concree, block and brick with a small angle grinder.

Technical Specs

  • Application For Cutting Concrete, Block, Brick, Stone and Other Masonry Material
  • Item Diamond Blade General Purpose Premium Segmented
  • Max. RPM 13,200
  • Blade Dia. 4-1/2"
  • Cutting Depth 1-1/4"
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Primary Saw Application General Purpose
  • Arbor Hole 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list