BLADE DEMOLITION 9X7/8X062X10T 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DEMOLITION 9X7/8X062X10T 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20597
  • Mfr. Model # 20597
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.3 lbs

Product Details

Designed to cut easily through the toughest materials. Cuts dimensional lumber, angle iron, fasteners and metal pipe - simultaneously. Thicker (0.062 inch) and wider (7/8 inch) blades minimize whipping for straighter and smoother cuts. Bi-metal blades ben

Technical Specs

  • Application Demolition
  • Item Reciprocating Saw Blade
  • Length 9"
  • Primary Saw Application General Purpose
  • Teeth per Inch 10
  • Material Bi-Metal
  • Height 7/8"
  • Shank 1/2"
  • Back Straight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list