BLADE DEMO DEMON SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DEMO DEMON SAW

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDD0724DA
  • Mfr. Model # D0724DA
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Product Details

Diablo Demo Demon framing and demolition saw blade. Ideal for nail embedded wood. Permashield coating on the blade protects against heat, corrosion, and gumming. Lock-Tooth(TM) technology provides extreme impact resistance between the carbide tooth and th

Technical Specs

  • Application Wood Cutting
  • Item Circular Saw Blade
  • Number of Teeth 24
  • Diamond Knockout Yes
  • Kerf 0.059"
  • Max. RPM 10,000
  • Tooth Grind Atb
  • Plate Thickness 0.040"
  • Tip Material Tico Carbide
  • Blade Dia. 7-1/4"
  • Arbor Hole 5/8"
  • Hook Angle 15 deg

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list