BLADE DEMO 14X.15X1IN/20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE DEMO 14X.15X1IN/20MM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70447
  • Mfr. Model # 70447
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 570
  • Shipping Weight 4.01 lbs

Product Details

Diamond X demolition blade. Used on metal decking, reinforced concrete, steel, cast iron, ductile iron, PVC pipe and wood. Size: 14 x 0.15 x 1/20 mm. Max. RPM 5,360.

Technical Specs

  • Max. RPM 5360
  • Application Lasts Longer Than Aluminium Oxide, Zirconia Alumina or Silicon Carbide, Exceptionally Longer Working Life, Lower Cost Per Cut/grind, Cleaner and Easier Working, Safer, Consistent Wheel Shape, can be Used Wet or Dry
  • Thickness 5/32"
  • Item Demolition Wheel
  • Series Demolition Wheel
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list