Skip Content
BLADE CUTTING PLASTER 4IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CUTTING PLASTER 4IN 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20449
  • Mfr. Model # 20449
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.17 lbs

Product Details

Plaster master bi-directional reciprocating saw blade for plaster, plaster board and lath. Size: 4 x 3/4 x .050 inches. Teeth per inch, 6.

Technical Specs

  • Length 4"
  • Teeth per Inch 6
  • Item Reciprocating Saw Blade Set
  • Material Steel
  • Application Wood Cutting
  • Height 1/4"
  • Shank Universal
  • Back Straight
  • Primary Saw Application Nail Embedded Wood

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list