Skip Content
BLADE CUT-OFF METAL 14X5/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CUT-OFF METAL 14X5/32X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36159
  • Mfr. Model # 36159
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 22.14 lbs

Product Details

Portable cut-off saw wheel for stainless steel, steel and metal applications. Size 12 x 5/32 x 1 inch.

Technical Specs

  • Application Metal, Steel and Stainless Steel
  • Max. RPM 5500
  • Diameter 14"
  • Thickness 5/32"
  • Arbor Hole 1"
  • Item High Speed Cut Off Wheel Double
  • Material Aluminium Oxide
  • Type 1 Straight Wheel
  • Grit 24
  • Series High Speed Cut Off Wheel Double
  • Wheel Specifications A24rbf
  • Wheel Type Bf (Reinforced Resin)
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List