BLADE CONTESTOR 1INX.035X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CONTESTOR 1INX.035X3/4

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX08352-162
  • Mfr. Model # 08352-162
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 640
  • Shipping Weight 2.3 lbs

Product Details

GT: Ground tooth cuts with less feed pressure. Unique gullet design for increased beam strength. Use when tool life and cutting accuracy are most important. Applications: Aerospace alloys, Tool steels, stainless steels, nickel based alloys and titanium alloys.

Technical Specs

  • Length 13 ft. 6"
  • Teeth per Inch 3-4
  • Width 1"
  • Thickness 0.035"
  • Tooth Type Vari-tooth(R)
  • Application Aerospace Alloys, Tool Steels, Stainless Steels, Nickel Based Alloys and Titanium Alloys
  • Item Blade Contestor

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list