Skip Content
BLADE COMBINATION 3-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE COMBINATION 3-3/8IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT721003-8
  • Mfr. Model # 721003-8
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application General Purpose - Hard & Soft Wood
  • Item Circular Saw Blade
  • Number of Teeth 50
  • For Use With Mfr. No. SH01/Z, 5094DWD
  • Kerf 0.046"
  • Max. RPM 2,240
  • Tip Material Steel
  • Blade Dia. 3-3/8"
  • Primary Saw Application Wood
  • Arbor Hole 5/8"
  • Blade Type Combination
  • Diamond Knockout No
  • Tooth Grind ATB
  • Plate Thickness 0.031"
  • Cutting Depth 1"
  • Hook Angle 10.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list