BLADE, COATED SAW 12IN 80 TEETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE, COATED SAW 12IN 80 TEETH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3232PT
  • Mfr. Model # DW3232PT
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 2.7 lbs

Product Details

Thin kerf coated blade features large carbide tips for more resharpenings, balanced and tensioned laser cut plates for extreme accuracy and exclusive expansion slots to reduce vibration and noise for excellent surface finish.

Technical Specs

  • Application Wood Cutting
  • Item Circular Saw Blade
  • Number of Teeth 80
  • Blade Type Finishing
  • Diamond Knockout No
  • Kerf 0.106"
  • Max. RPM 4,800
  • Tip Material Carbide
  • Tooth Grind ATB
  • Arbor Hole 1"
  • Cutting Depth 4-1/2"
  • Blade Dia. 12"
  • Hook Angle 7 Degrees
  • Plate Thickness 0.079"
  • Primary Saw Application Wood
  • Includes 12" 80T Precision Trim Circular Saw Blade

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list