Skip Content
BLADE CLASSIC PRO BI-MTL 1X035X4/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CLASSIC PRO BI-MTL 1X035X4/6T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1776750-115
  • Mfr. Model # 1776750-115
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Length 115"
  • Application Sawing Metal
  • Item Band Saw Blade
  • Material Bi-metal
  • Width 1"
  • Teeth per Inch 4-6
  • Thickness 0.035"
  • Tooth Type Positive Rake, Variable Pitch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list